75 Series Big & Tall Double AirGrid Back and Fabric Seat Chair, Dillon Blue
- Mfr # 75-7A773-R105
- Zoro # G823948838
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Adjustable Arm
Adjustable Tilt Tension
Yes
Back Width
20.75 in
Weight Capacity
400 lb
Tilting Back
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-7A773-R105
- Zoro #
- G823948838
- UPC #
- 090234379072
- Country of Origin
- Taiwan, Province of China
- Color
- Dillon Blue
- Arm Style
- Adjustable Arm
- Item
- Chair
- Adjustable Tilt Tension
- Yes
- Weight Capacity
- 400 lb
- Tilting Back
- Yes
- Swivel
- Yes
- Material
- Fabric & Mesh
- Standards
- Greenguard Certified
Dimensions
- Back Width
- 20.75 in
- Back Height
- 22.5 in
- Seat Height Max.
- 19 in
- Overall Length
- 28.75 in
- Seat Width
- 22 in
- Width
- 30.25 in
- Height Adjustable
- Yes
- Seat Depth
- 21 in
- Height
- 44.5 in
- Seat Height Min.
- 22 in
Description
Maximize your comfort during the work day with a heavy duty office chair designed for the big and tall user. Enjoy multiple ergonomic adjustments for a totally customized seating experience along with a generous 400 pound weight capacity. The thick padded seat and dual layer mesh back offer all day support while you work. Find your comfort zone with the Big & Tall Double AirGrid Back Ergonomic Chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.