FrozenBeverageDispenser, 12.7qt, Silver
- Mfr # 6450-CL
- Zoro # G323356935
product price:Â
$
6,684.99
/ea
Key Features
Number of Dispensers
1
Weight
176 lb
Color
Silver
Voltage
115V
Current
14 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6450-CL
- Zoro #
- G323356935
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Depth
- 31 in
- Overall Width
- 15 in
Details
- Number of Dispensers
- 1
- Weight
- 176 lb
- Color
- Silver
- Voltage
- 115V
- Current
- 14 A
- Wattage
- 1,400 W
- Standards
- cULus SA46374, NSF 6
- Refrigerant Type
- R-448A
- Material
- Plastic, Steel
- Capacity
- 12.7 qt
- Item
- Frozen Beverage Dispenser
- Shell Material
- Plastic, Steel
- Wire Color
- Silver
Description
Frozen Beverage Dispenser, Number of Dispensers 1, Capacity 12.7 qt, Color Silver, Overall Height 30 in, Overall Width 15 in, Overall Depth 31 in, Wattage 1,400 W, Current 14 A, Voltage 115V, Material Plastic, Steel, Refrigerant Type R-448A, Standards cULus SA46374, NSF 6, Weight 176 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.