Soft Serve Machine, 58 in H, Silver

  • Mfr # 6250-C
  • Zoro # G323360895
product price: 
$
25,390.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
58 in
Wattage
4 kW
Number of Dispensers
2
Overall Depth
30 in
Temperature - Maximum
40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6250-C
Zoro #
G323360895
UPC #
-
Country of Origin
China

Dimensions

Overall Height
58 in
Overall Depth
30 in
Overall Width
21 in
Cord Length
8 ft

Details

Wattage
4 kW
Number of Dispensers
2
Temperature - Maximum
40 Degrees F
Current
16 A
Temperature - Minimum
18 Degrees F
Weight
434 lb
Product Type
Soft Serve Machine
Standards
cULus SA46374, NSF 6
Material
Stainless Steel
Voltage
208-230V
Color
Silver
Installation Type
Floor Standing
Refrigerant Type
R-448A
Number of Flavors
2
Hopper Capacity
12.7 qt
Item
Soft Serve Machine
Plug Type
L6-20P
Freezing Cylinder Capacity
1.8 qt
Control Type
Digital
Shell Material
Stainless Steel
Wire Color
Silver

Description

Soft Serve Machine, 58 in H, Silver

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews