Soft Serve Machine, 39 in H, Silver

  • Mfr # 6235-C
  • Zoro # G523354625
product price: 
$
24,243.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Temperature - Maximum
40 Degrees F
Voltage
208-230V
Material
Stainless Steel
Product Type
Soft Serve Machine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6235-C
Zoro #
G523354625
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Cord Length
8 ft
Overall Width
21 in
Overall Height
39 in

Details

Item
Soft Serve Machine
Temperature - Maximum
40 Degrees F
Voltage
208-230V
Material
Stainless Steel
Product Type
Soft Serve Machine
Number of Dispensers
2
Current
16 A
Weight
381 lb
Hopper Capacity
12.7 qt
Installation Type
Countertop
Color
Silver
Number of Flavors
2
Refrigerant Type
R-448A
Temperature - Minimum
18 Degrees F
Wattage
4 kW
Standards
cULus SA46374, NSF 6
Freezing Cylinder Capacity
1.8 qt
Plug Type
L6-20P
Control Type
Digital
Shell Material
Stainless Steel
Wire Color
Silver

Description

Soft Serve Machine, 39 in H, Silver

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews