SL001802 Outdoor Double Holders Swing Frame
- Mfr # SL001802
- Zoro # G103974281
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL001802
- Zoro #
- G103974281
- UPC #
- 864784000317
- Country of Origin
- China
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Steel swing frame with nut fixture for outdoor using
- Recycled tire
- Pvc stabilizer bar
- Low levels lead paint
- Climbing rope
- Finish: Black
- Frame Material: Metal
- Seating Type: Without Cushions
- Style: Traditional
- Dimension: 43 x 59 x 73 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.