Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead Tank Fitting, 1 In, FNPT, CPVC

  • Mfr # 8172-010C

  • Zoro # G0761932


product price: $168.53
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Pipe Size
1 in
Connection Type
FNPT x FNPT
Required Hole Size
2"
Gasket Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8172-010C
Zoro #
G0761932
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Required Hole Size
2"
Length
3 1/3 in
Pipe Size (Fittings)
1"
Overall Length
3-1/3"
Pipe Size - Pipe Fitting
1"
Outside Connection Size
1 in
Inside Connection Size
1 in

Details

Item
Bulkhead Tank Fitting
Body Material
CPVC
Connection Type
FNPT x FNPT
Gasket Material
Neoprene
Max. Pressure
150 psi
Color
Gray
Pipe Fitting Material
CPVC
Standards
LPCB
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
FNPT x FNPT
Temp. Range
0 Degrees to 73 Degrees F
Fitting Connection Type
FNPT x FNPT
Maximum Operating Pressure
150 psi
Outside Connection Type
NPT
Minimum Operating Temperature
0 Degrees F
Fitting Material
CPVC
Number of Bolt Holes
0
Outside Connection Gender
Female
For Tank Shape
Flat
Maximum Operating Temperature
73 Degrees F
Inside Connection Type
NPT
Inside Connection Gender
Female

Description

Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.