Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C10951252500S

  • Zoro # G601844598


product price: $24.89
/pk 3, $8.30/ea
Sold in multiples of 8 for $199.12

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.095 in
Wire Dia.
0.125 in
Large Outside Dia.
1.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10951252500S
Zoro #
G601844598
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.095 in
Wire Dia.
0.125 in
Large Outside Dia.
1.095 in
Compressed Length
1.51 in
Load @ 50% Free Length (Lbs.)
63.52 lb
For Rod Size
169/200 in
Free Length
2 1/2 in
Compatible Rod Size
27/32 in
Inside Diameter
0.85 in
Outside Diameter
1.1 in
Wire Diameter
0.13 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
50.8 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Load @ Solid (Lbs.)
50.56 lb
Finish
Plain
Deflection @ Load
0.995 in
Load (Lbs.)
50.56 lb
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.