Compression Spring Music Wire, PK5, C09061052500M
Mfr # C09061052500M
Zoro # G401845320
product price: $18.49
/pk 5, $3.70/ea
Sold in multiples of 10 for $184.90
Key Features
Type
Precision
Material
Spring Wire
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C09061052500M
Zoro #
G401845320
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 1/2 in
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
Compressed Length
1.28 in
For Rod Size
87/125 in
Load @ 50% Free Length (Lbs.)
52.38 lb
Outside Diameter
0.91 in
Free Length
2 1/2 in
Wire Diameter
0.11 in
Inside Diameter
0.7 in
Compatible Rod Size
45/64 in
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.