Shop SPEC
See all product information
Create Account
Compression Spring Music Wire, PK5, C01560200560S
- Mfr # C01560200560S
- Zoro # G701842869
product price:Â
$
14.99
/pk of 5, $3.00/ea
Sold in multiples of 13Â pks for
$194.87
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.156 in
Wire Dia.
0.02 in
Large Outside Dia.
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C01560200560S
- Zoro #
- G701842869
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 9/16 in
- Outside Dia.
- 0.156 in
- Wire Dia.
- 0.02 in
- Large Outside Dia.
- 0.156 in
- Compressed Length
- 0.34 in
- Load @ 50% Free Length (Lbs.)
- 2.57 lb
- For Rod Size
- 29/250 in
- Outside Diameter
- 0.16 in
- Wire Diameter
- 0.02 in
- Compatible Rod Size
- 1/8 in
- Free Length
- 9/16 in
- Inside Diameter
- 0.12 in
Description
Compression Spring Stainless Steel,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.