Zoro Homepage

Compression Spring Music Wire, PK5, C03120472000S

  • Mfr # C03120472000S

  • Zoro # G701842746


product price: $17.29
/pk 5, $3.46/ea
Sold in multiples of 11 for $190.19

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03120472000S
Zoro #
G701842746
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
Compressed Length
1.26 in
Load @ 50% Free Length (Lbs.)
14.27 lb
For Rod Size
109/500 in
Wire Diameter
0.05 in
Outside Diameter
0.31 in
Inside Diameter
0.22 in
Free Length
2 in
Compatible Rod Size
7/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
14.3 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
10.57 lb
Finish
Plain
Item
Compression Spring
End Type
Closed, Ground
Deflection @ Load
0.741 in
Load (Lbs.)
10.57 lb
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.