Zoro Homepage

Compression Spring Music Wire, PK5, C01880180440M

  • Mfr # C01880180440M

  • Zoro # G501843196


product price: $13.59
/pk 5, $2.72/ea
Sold in multiples of 14 for $190.26

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.188 in
Wire Dia.
0.018 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880180440M
Zoro #
G501843196
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/16 in
Outside Dia.
0.188 in
Wire Dia.
0.018 in
Large Outside Dia.
0.188 in
Compressed Length
0.19 in
Load @ 50% Free Length (Lbs.)
1.34 lb
For Rod Size
19/125 in
Inside Diameter
0.15 in
Wire Diameter
0.02 in
Compatible Rod Size
5/32 in
Outside Diameter
0.19 in
Free Length
7/16 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
6.1 lb/in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Wire Type
Round
Load @ Solid (Lbs.)
1.53 lb
Deflection @ Load
0.251 in
Load (Lbs.)
1.53 lb
End Type
Squared and Not Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.