Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01250230250S

  • Mfr # C01250230250S

  • Zoro # G101845644


product price: $16.19
/pk 5, $3.24/ea
Sold in multiples of 12 for $194.28

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.125 in
Wire Dia.
0.023 in
Large Outside Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01250230250S
Zoro #
G101845644
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/4 in
Outside Dia.
0.125 in
Wire Dia.
0.023 in
Large Outside Dia.
0.125 in
Compressed Length
0.19 in
For Rod Size
79/1000 in
Load @ 50% Free Length (Lbs.)
7.91 lb
Outside Diameter
0.13 in
Compatible Rod Size
5/64 in
Inside Diameter
0.08 in
Wire Diameter
0.02 in
Free Length
1/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
63.3 lb/in
Item
Compression Spring
Wire Type
Round
Load @ Solid (Lbs.)
3.57 lb
Finish
Plain
End Type
Closed, Ground
Load (Lbs.)
3.57 lb
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.056 in
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.