Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01880290690S

  • Mfr # C01880290690S

  • Zoro # G401844316


product price: $16.99
/pk 5, $3.40/ea
Sold in multiples of 12 for $203.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.188 in
Wire Dia.
0.029 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01880290690S
Zoro #
G401844316
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/16 in
Outside Dia.
0.188 in
Wire Dia.
0.029 in
Large Outside Dia.
0.188 in
Compressed Length
0.48 in
Load @ 50% Free Length (Lbs.)
7.76 lb
For Rod Size
13/100 in
Inside Diameter
0.13 in
Compatible Rod Size
1/8 in
Free Length
11/16 in
Outside Diameter
0.19 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
22.5 lb/in
Wire Type
Round
Finish
Plain
End Type
Closed, Ground
Deflection @ Load
0.211 in
Load @ Solid (Lbs.)
4.74 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
4.74 lb
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.