Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03120470500M

  • Mfr # C03120470500M

  • Zoro # G501842076


product price: $16.29
/pk 5, $3.26/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03120470500M
Zoro #
G501842076
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
Compressed Length
0.34 in
Load @ 50% Free Length (Lbs.)
20.11 lb
For Rod Size
109/500 in
Compatible Rod Size
7/32 in
Wire Diameter
0.05 in
Outside Diameter
0.31 in
Free Length
1/2 in
Inside Diameter
0.22 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
80.4 lb/in
Wire Type
Round
End Type
Closed, Ground
Load @ Solid (Lbs.)
12.69 lb
Load (Lbs.)
12.69 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Deflection @ Load
0.158 in
Finish
Oil
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.