Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03750320500S

  • Mfr # C03750320500S

  • Zoro # G401843586


product price: $17.19
/pk 5, $3.44/ea
Sold in multiples of 11 for $189.09

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.375 in
Wire Dia.
0.032 in
Large Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03750320500S
Zoro #
G401843586
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.375 in
Wire Dia.
0.032 in
Large Outside Dia.
0.375 in
Compressed Length
0.21 in
Load @ 50% Free Length (Lbs.)
2.45 lb
For Rod Size
311/1000 in
Compatible Rod Size
5/16 in
Inside Diameter
0.32 in
Free Length
1/2 in
Outside Diameter
0.38 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
9.8 lb/in
Load (Lbs.)
2.81 lb
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Load @ Solid (Lbs.)
2.81 lb
Finish
Plain
Deflection @ Load
0.287 in
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.