Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08450553500S

  • Mfr # C08450553500S

  • Zoro # G101842391


product price: $18.49
/pk 5, $3.70/ea
Sold in multiples of 10 for $184.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.845 in
Wire Dia.
0.055 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08450553500S
Zoro #
G101842391
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.845 in
Wire Dia.
0.055 in
Large Outside Dia.
0.845 in
Compressed Length
1.08 in
For Rod Size
147/200 in
Load @ 50% Free Length (Lbs.)
4.97 lb
Outside Diameter
0.85 in
Inside Diameter
0.74 in
Free Length
3 1/2 in
Compatible Rod Size
47/64 in
Wire Diameter
0.06 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
2.8 lb/in
Load (Lbs.)
6.87 lb
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Wire Type
Round
Load @ Solid (Lbs.)
6.87 lb
Deflection @ Load
2.419 in
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.