Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08450672500S

  • Mfr # C08450672500S

  • Zoro # G501841741


product price: $18.75
/pk 5, $3.75/ea
Sold in multiples of 10 for $187.50

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.845 in
Wire Dia.
0.067 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08450672500S
Zoro #
G501841741
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.845 in
Wire Dia.
0.067 in
Large Outside Dia.
0.845 in
Compressed Length
0.9 in
For Rod Size
711/1000 in
Load @ 50% Free Length (Lbs.)
9.26 lb
Wire Diameter
0.07 in
Inside Diameter
0.72 in
Compatible Rod Size
23/32 in
Free Length
2 1/2 in
Outside Diameter
0.85 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
7.4 lb/in
Load @ Solid (Lbs.)
11.88 lb
Wire Type
Round
Deflection @ Load
1.605 in
End Type
Closed, Ground
Load (Lbs.)
11.88 lb
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.