Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08450752250M

  • Mfr # C08450752250M

  • Zoro # G801845197


product price: $16.49
/pk 5, $3.30/ea
Sold in multiples of 12 for $197.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.845 in
Wire Dia.
0.075 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08450752250M
Zoro #
G801845197
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.845 in
Wire Dia.
0.075 in
Large Outside Dia.
0.845 in
Compressed Length
0.92 in
Load @ 50% Free Length (Lbs.)
15.68 lb
For Rod Size
139/200 in
Inside Diameter
0.7 in
Wire Diameter
0.08 in
Outside Diameter
0.85 in
Free Length
2 1/4 in
Compatible Rod Size
45/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
13.9 lb/in
Wire Type
Round
Load (Lbs.)
18.53 lb
Load @ Solid (Lbs.)
18.53 lb
Finish
Oil
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
1.329 in
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.