Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08450753000M

  • Mfr # C08450753000M

  • Zoro # G801845166


product price: $16.49
/pk 5, $3.30/ea
Sold in multiples of 12 for $197.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.845 in
Wire Dia.
0.075 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08450753000M
Zoro #
G801845166
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.845 in
Wire Dia.
0.075 in
Large Outside Dia.
0.845 in
Compressed Length
1.2 in
For Rod Size
139/200 in
Load @ 50% Free Length (Lbs.)
15.41 lb
Outside Diameter
0.85 in
Wire Diameter
0.08 in
Inside Diameter
0.7 in
Compatible Rod Size
45/64 in
Free Length
3 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
10.3 lb/in
Load (Lbs.)
18.53 lb
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Item
Compression Spring
Deflection @ Load
1.804 in
Finish
Oil
Load @ Solid (Lbs.)
18.53 lb
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.