Zoro Homepage

Compression Spring Music Wire, PK5, C08450801375M

  • Mfr # C08450801375M

  • Zoro # G001844990


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08450801375M
Zoro #
G001844990
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/8 in
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
Compressed Length
0.62 in
For Rod Size
137/200 in
Load @ 50% Free Length (Lbs.)
23.38 lb
Outside Diameter
0.85 in
Free Length
1 3/8 in
Inside Diameter
0.69 in
Wire Diameter
0.08 in
Compatible Rod Size
11/16 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
34 lb/in
Load @ Solid (Lbs.)
25.7 lb
Load (Lbs.)
25.7 lb
Finish
Oil
Wire Type
Round
Item
Compression Spring
Deflection @ Load
0.756 in
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.