Zoro Homepage

Compression Spring Music Wire, PK5, C08450801500M

  • Mfr # C08450801500M

  • Zoro # G201844950


product price: $18.29
/pk 5, $3.66/ea
Sold in multiples of 11 for $201.19

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08450801500M
Zoro #
G201844950
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
Compressed Length
0.67 in
Load @ 50% Free Length (Lbs.)
23.25 lb
For Rod Size
137/200 in
Inside Diameter
0.69 in
Compatible Rod Size
11/16 in
Free Length
1 1/2 in
Outside Diameter
0.85 in
Wire Diameter
0.08 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
31 lb/in
Wire Type
Round
End Type
Closed, Ground
Deflection @ Load
0.829 in
Load (Lbs.)
25.7 lb
Load @ Solid (Lbs.)
25.7 lb
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.