Zoro Homepage

Compression Spring Music Wire, PK5, C08450802000M

  • Mfr # C08450802000M

  • Zoro # G601845052


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08450802000M
Zoro #
G601845052
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
Compressed Length
0.84 in
For Rod Size
137/200 in
Load @ 50% Free Length (Lbs.)
22 lb
Free Length
2 in
Compatible Rod Size
11/16 in
Wire Diameter
0.08 in
Outside Diameter
0.85 in
Inside Diameter
0.69 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
22 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Wire Type
Round
Deflection @ Load
1.157 in
Finish
Oil
Load @ Solid (Lbs.)
25.46 lb
End Type
Closed, Ground
Load (Lbs.)
25.46 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.