Zoro Homepage

Compression Spring Music Wire, PK5, C08450802250M

  • Mfr # C08450802250M

  • Zoro # G001845102


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08450802250M
Zoro #
G001845102
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
Compressed Length
0.93 in
Load @ 50% Free Length (Lbs.)
21.94 lb
For Rod Size
137/200 in
Inside Diameter
0.69 in
Compatible Rod Size
11/16 in
Outside Diameter
0.85 in
Free Length
2 1/4 in
Wire Diameter
0.08 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
19.5 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Wire Type
Round
Load @ Solid (Lbs.)
25.7 lb
End Type
Closed, Ground
Deflection @ Load
1.318 in
Finish
Oil
Load (Lbs.)
25.7 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.