Shop SPEC

Compression Spring Music Wire, PK5, C03120471750M

  • Mfr # C03120471750M
  • Zoro # G301842290

product price: 
$
17.29
/pk of 5, $3.46/ea
Sold in multiples of 12 pks for $207.48
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C03120471750M
Zoro #
G301842290
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
Compressed Length
1.11 in
Load @ 50% Free Length (Lbs.)
17.26 lb
For Rod Size
109/500 in
Inside Diameter
0.22 in
Free Length
1 3/4 in
Compatible Rod Size
7/32 in
Wire Diameter
0.05 in
Outside Diameter
0.31 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
19.7 lb/in
Wire Type
Round
Load @ Solid (Lbs.)
12.7 lb
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
12.7 lb
Deflection @ Load
0.644 in
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.