Zoro Homepage

Compression Spring, PK3

  • Mfr # C10950932000M

  • Zoro # G601843171


product price: $23.99
/pk 3, $8.00/ea
Sold in multiples of 8 for $191.92

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.095 in
Wire Dia.
0.093 in
Large Outside Dia.
1.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10950932000M
Zoro #
G601843171
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
1.095 in
Wire Dia.
0.093 in
Large Outside Dia.
1.095 in
Compressed Length
0.8 in
Load @ 50% Free Length (Lbs.)
24.9 lb
For Rod Size
909/1000 in
Wire Diameter
0.09 in
Compatible Rod Size
29/32 in
Free Length
2 in
Outside Diameter
1.1 in
Inside Diameter
0.91 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
24.9 lb/in
Deflection @ Load
1.203 in
Load (Lbs.)
29.94 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Item
Compression Spring
Load @ Solid (Lbs.)
29.94 lb
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.