Zoro Homepage

Compression Spring, PK5

  • Mfr # C01020120563M

  • Zoro # G901845400


product price: $14.29
/pk 5, $2.86/ea
Sold in multiples of 14 for $200.06

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.102 in
Wire Dia.
0.012 in
Large Outside Dia.
0.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01020120563M
Zoro #
G901845400
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9/16 in
Outside Dia.
0.102 in
Wire Dia.
0.012 in
Large Outside Dia.
0.102 in
Compressed Length
0.28 in
For Rod Size
39/500 in
Load @ 50% Free Length (Lbs.)
0.93 lb
Outside Diameter
0.1 in
Wire Diameter
0.01 in
Inside Diameter
0.08 in
Free Length
9/16 in
Compatible Rod Size
5/64 in

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.