Disc Spring, 0.15625, Stl, Belleville, PK10
Mfr # B0312011
Zoro # G2979210
product price: $18.89
/pk 25, $0.76/eaSold in multiples of 10 for $188.90
Key Features
System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.02 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0312011
Zoro #
G2979210
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.01 in
Overall Height
0.02 in
Max. Outside Dia.
0.312 in
Min. Inside Dia.
0.156 in
For Rod Size
0.15625
For Hole Size
0.313
Inside Diameter - Minimum
0.16 in
Compatible Hole Diameter
5/16 in
Compatible Rod Size
5/32 in
Outside Diameter - Maximum
0.31 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.006 in
Load @ Deflection (Lbs.)
19
Calculated Load @ Flat (Lbs.)
27
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
27 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.156 In, Max. Outside Dia. 0.312 In, Thickness 0.0108 In, Overall Height 0.0216 In, Load at Deflection 19 Lbs., Deflection at Load 0.006 In, Calculated Load at Flat 27 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.