Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B1250074S1
Zoro # G7868935
product price: $21.29
/pk 10, $2.13/eaSold in multiples of 9 for $191.61
Key Features
System of Measurement
Inch
Thickness
0.074 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1250074S1
Zoro #
G7868935
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.074 in
Overall Height
0.1 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.407 in
For Hole Size
1.25
For Rod Size
0.40625
Compatible Rod Size
13/32 in
Compatible Hole Diameter
1 1/4 in
Outside Diameter - Maximum
1.25 in
Inside Diameter - Minimum
0.41 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
878
Calculated Load @ Flat (Lbs.)
1506
Standards
AMS 5906
Calculated Load @ Flat
1,506 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.25 In, Thickness 0.074 In, Overall Height 0.098 In, Load at Deflection 878 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 1506 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.