Disc Spring, 0.53125, Stl, Belleville, PK10
Mfr # B11250620
Zoro # G8356537
product price: $13.15
/pk 10, $1.32/eaSold in multiples of 14 for $184.10
Key Features
System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.08 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B11250620
Zoro #
G8356537
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.062 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.532 in
For Hole Size
1.125
For Rod Size
0.53125
Outside Diameter - Maximum
1.13 in
Compatible Rod Size
17/32 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
1 1/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
540
Calculated Load @ Flat (Lbs.)
736
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
736 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.125 In, Thickness 0.062 In, Overall Height 0.083 In, Load at Deflection 540 Lbs., Deflection at Load 0.017 In, Calculated Load at Flat 736 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.