Disc Spring, 0.65625, SS, Belleville, PK10
Mfr # B1312098S
Zoro # G7880652
product price: $41.15
/pk 10, $4.12/eaSold in multiples of 5 for $205.75
Key Features
System of Measurement
Inch
Thickness
0.098 in
Overall Height
0.13 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1312098S
Zoro #
G7880652
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.098 in
Overall Height
0.13 in
Max. Outside Dia.
1.312 in
Min. Inside Dia.
0.657 in
For Rod Size
0.65625
For Hole Size
1.313
Inside Diameter - Minimum
0.66 in
Compatible Rod Size
21/32 in
Compatible Hole Diameter
1 5/16 in
Outside Diameter - Maximum
1.31 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
2127
Calculated Load @ Flat (Lbs.)
2934
Disc Type
Belleville Spring
Standards
AMS 5528
Calculated Load @ Flat
2,934 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.312 In, Thickness 0.098 In, Overall Height 0.126 In, Load at Deflection 2127 Lbs., Deflection at Load 0.022 In, Calculated Load at Flat 2934 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.