Disc Spring, 0.65625, SS, Belleville, PK10
Mfr # B1312098S1
Zoro # G8235647
product price: $38.99
/pk 10, $3.90/eaSold in multiples of 6 for $233.94
Key Features
System of Measurement
Inch
Thickness
0.098 in
Overall Height
0.13 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1312098S1
Zoro #
G8235647
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.098 in
Overall Height
0.13 in
Max. Outside Dia.
1.312 in
Min. Inside Dia.
0.657 in
For Rod Size
0.65625
For Hole Size
1.313
Outside Diameter - Maximum
1.31 in
Inside Diameter - Minimum
0.66 in
Compatible Hole Diameter
1 5/16 in
Compatible Rod Size
21/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
2430
Calculated Load @ Flat (Lbs.)
4169
Calculated Load @ Flat
4,169 lbf
Disc Type
Belleville Spring
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.312 In, Thickness 0.098 In, Overall Height 0.126 In, Load at Deflection 2430 Lbs., Deflection at Load 0.022 In, Calculated Load at Flat 4169 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.