Disc Spring, Chrome, I.D. 1.201 In, PK10
Mfr # BD0702500305
Zoro # G7982992
product price: $69.69
/pk 10, $6.97/eaSold in multiples of 3 for $209.07
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
2.5 mm
Overall Height
4.9 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD0702500305
Zoro #
G7982992
UPC #
-
Country of Origin
China
Dimensions
Thickness
2.5 mm
Overall Height
4.9 mm
Max. Outside Dia.
2.756 in
Min. Inside Dia.
1.201 in
Compatible Rod Size
30 1/2 mm
Outside Diameter - Maximum
70 mm
Inside Diameter - Minimum
30.5 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.8 mm
Load @ Deflection (Lbs.)
8606N
Calculated Load @ Flat (Lbs.)
14473N
Meets/Exceeds
DIN 2093
Disc Type
Disc Spring
Standards
C1074-1075
Calculated Load @ Flat
14,473 N
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.201 In.,Max. Outside Dia. 2.756 In.,Thickness 2.5mm,Overall Height 4.9mm,Load @ Deflection (Lbs.) 8606N,Deflection @ Load 1.8mm,Calculated Load @ Flat (Lbs.) 14473N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.