Extension Spring, 302 SS
Mfr # H17501486500S
Zoro # G512478332
product price: $17.65
/eaSold in multiples of 10 for $176.50
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
6.58 lb/in
Free Length
6 1/2 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H17501486500S
Zoro #
G512478332
UPC #
-
Country of Origin
China
Dimensions
Free Length
6 1/2 in
Extended Length
13 15/16 in
Outside Diameter
1.75 in
Wire Diameter
0.148 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
6.58 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
4.82 lbf
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.