Extension Spring, 302 SS, PK2
Mfr # H08500753000S
Zoro # G412480411
product price: $11.69
/pk 2, $5.85/eaSold in multiples of 15 for $175.35
Key Features
Material
302 Stainless Steel
Finish
Plain
Outside Diameter
0.85 in
Product Type
Extension Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H08500753000S
Zoro #
G412480411
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.85 in
Extended Length
6 23/64 in
Wire Diameter
0.075 in
Free Length
3 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
4.17 lb/in
Initial Tension
1.42 lbf
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.