Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # E20002077500M

  • Zoro # G201915308


product price: $17.15
/ea
Sold in multiples of 11 for $188.65

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
2 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
24.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20002077500M
Zoro #
G201915308
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Outside Dia.
2 in
Wire Dia.
0.207 in
Free Length
7 1/2 in
Wire Diameter
0.207 in
Outside Diameter
2 in
Extended Length
12 47/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
24.9 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Initial Tension (Lbs.)
12.88 lb
End Type
Full Twist Loop
Load (Lbs.)
143.12 lb
Finish
Oil
Deflection @ Load
5.23 in
Initial Tension
12.88 lbf
Spring Rate
24.9 lb/in
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.