Extension Spring, Carbon Steel
Mfr # HM2203200284M
Zoro # G212480017
product price: $8.99
/eaSold in multiples of 19 for $170.81
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
3.2 mm
System of Measurement
Metric
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2203200284M
Zoro #
G212480017
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
3.2 mm
Free Length
284 mm
Outside Diameter
22 mm
Extended Length
435.1 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
1.98 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.