Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM3605000127M

  • Zoro # G812480196


product price: $9.75
/ea
Sold in multiples of 18 for $175.50

Key Features

Material
Music Wire
Finish
Oil
Free Length
127 mm
Spring Rate
13.3 N/mm
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3605000127M
Zoro #
G812480196
UPC #
-
Country of Origin
China

Dimensions

Free Length
127 mm
Wire Diameter
5 mm
Outside Diameter
36 mm
Extended Length
178.5 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
13.3 N/mm
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.