Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0375010300M

  • Zoro # G601797900


product price: $27.19
/pk 2, $13.60/ea
Sold in multiples of 9 for $244.71

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.375 in
Wire Dia.
0.047 in
Spring Rate (Lbs./In.)
4.25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE0375010300M
Zoro #
G601797900
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.375 in
Wire Dia.
0.047 in
Wire Diameter
0.047 in
Extended Length
4 45/64 in
Free Length
3 in
Outside Diameter
0.375 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
4.25 lb/in
End Type
Double Twist Loop
Item
Extension Spring
Finish
Oil
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
2.21 lbf
Spring Rate
4.3 lb/in
System of Measurement
Inch

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.