Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0375010400M

  • Zoro # G101797936


product price: $27.89
/pk 2, $13.95/ea
Sold in multiples of 9 for $251.01

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.375 in
Wire Dia.
0.047 in
Spring Rate (Lbs./In.)
2.97 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE0375010400M
Zoro #
G101797936
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.375 in
Wire Dia.
0.047 in
Outside Diameter
0.375 in
Extended Length
6 7/16 in
Wire Diameter
0.047 in
Free Length
4 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
2.97 lb/in
End Type
Double Twist Loop
Item
Extension Spring
Finish
Oil
Spring Rate
3 lb/in
Hook Configuration
No Hook
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Initial Tension
2.21 lbf

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.