Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0375010500M

  • Zoro # G601797931


product price: $23.19
/pk 2, $11.60/ea
Sold in multiples of 9 for $208.71

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.375 in
Wire Dia.
0.047 in
Spring Rate (Lbs./In.)
1.84 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE0375010500M
Zoro #
G601797931
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
0.375 in
Wire Dia.
0.047 in
Extended Length
8 29/32 in
Outside Diameter
0.375 in
Wire Diameter
0.047 in
Free Length
5 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
1.84 lb/in
Finish
Oil
End Type
Double Twist Loop
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
1.8 lb/in
Initial Tension
2.22 lbf
System of Measurement
Inch
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.