Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0375010600M

  • Zoro # G901797921


product price: $26.29
/pk 2, $13.15/ea

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.375 in
Wire Dia.
0.047 in
Spring Rate (Lbs./In.)
1.34 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE0375010600M
Zoro #
G901797921
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
0.375 in
Wire Dia.
0.047 in
Wire Diameter
0.047 in
Extended Length
11 3/8 in
Outside Diameter
0.375 in
Free Length
6 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
1.34 lb/in
Finish
Oil
Item
Extension Spring
End Type
Double Twist Loop
Initial Tension
2.21 lbf
Product Type
Extension Spring
Spring Rate
1.3 lb/in
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.