Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E12500954000M

  • Zoro # G201916404


product price: $12.65
/pk 2, $6.33/ea
Sold in multiples of 15 for $189.75

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.25 in
Wire Dia.
0.095 in
Spring Rate (Lbs./In.)
4.6 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12500954000M
Zoro #
G201916404
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
1.25 in
Wire Dia.
0.095 in
Outside Diameter
1.25 in
Extended Length
9 1/8 in
Free Length
4 in
Wire Diameter
0.095 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
4.6 lb/in
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
25.86 lb
Item
Extension Spring
Initial Tension (Lbs.)
2.33 lb
Deflection @ Load
5.13 in
End Type
Full Twist Loop
Initial Tension
2.33 lbf
Spring Rate
4.6 lb/in
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.