Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E15001254500M

  • Zoro # G101916573


product price: $15.15
/pk 2, $7.58/ea
Sold in multiples of 13 for $196.95

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.5 in
Wire Dia.
0.125 in
Spring Rate (Lbs./In.)
10.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E15001254500M
Zoro #
G101916573
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.5 in
Wire Dia.
0.125 in
Wire Diameter
0.125 in
Outside Diameter
1.5 in
Free Length
4 1/2 in
Extended Length
8 19/32 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
10.4 lb/in
Deflection @ Load
4.09 in
End Type
Full Twist Loop
Finish
Oil
Item
Extension Spring
Initial Tension (Lbs.)
4.2 lb
Load (Lbs.)
46.64 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Standards
AMS 5112, ASTM A228
Spring Rate
10.4 lb/in
Hook Configuration
No Hook
Initial Tension
4.2 lbf
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.