Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E15001258000M

  • Zoro # G101916702


product price: $30.59
/pk 2, $15.30/ea
Sold in multiples of 8 for $244.72

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.5 in
Wire Dia.
0.125 in
Spring Rate (Lbs./In.)
3.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E15001258000M
Zoro #
G101916702
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Outside Dia.
1.5 in
Wire Dia.
0.125 in
Outside Diameter
1.5 in
Extended Length
20 57/64 in
Wire Diameter
0.125 in
Free Length
8 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.3 lb/in
End Type
Full Twist Loop
Deflection @ Load
12.89 in
Finish
Oil
Item
Extension Spring
Load (Lbs.)
46.64 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
4.2 lb
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
3.3 lb/in
System of Measurement
Inch
Initial Tension
4.2 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.