Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E17502076500M

  • Zoro # G301916830


product price: $35.29
/pk 2, $17.65/ea
Sold in multiples of 7 for $247.03

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
44.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17502076500M
Zoro #
G301916830
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Outside Diameter
1.75 in
Wire Diameter
0.207 in
Free Length
6 1/2 in
Extended Length
9 53/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
44.3 lb/in
Item
Extension Spring
End Type
Full Twist Loop
Deflection @ Load
3.33 in
Load (Lbs.)
162.17 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
14.59 lb
Finish
Oil
Initial Tension
14.59 lbf
Product Type
Extension Spring
Spring Rate
44.3 lb/in
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
System of Measurement
Inch

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.