Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E20001775500M

  • Zoro # G701915365


product price: $31.69
/pk 2, $15.85/ea
Sold in multiples of 9 for $285.21

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
2 in
Wire Dia.
0.177 in
Spring Rate (Lbs./In.)
24.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20001775500M
Zoro #
G701915365
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
2 in
Wire Dia.
0.177 in
Free Length
5 1/2 in
Wire Diameter
0.177 in
Extended Length
8 63/64 in
Outside Diameter
2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
24.2 lb/in
End Type
Full Twist Loop
Load (Lbs.)
92.95 lb
Finish
Oil
Deflection @ Load
3.49 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
8.37 lb
Item
Extension Spring
Initial Tension
8.37 lbf
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
System of Measurement
Inch
Spring Rate
24.2 lb/in
Product Type
Extension Spring

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.