Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # MHM0900800082M

  • Zoro # G212929899


product price: $9.85
/pk 2, $4.93/ea
Sold in multiples of 17 for $167.45

Key Features

Material
Carbon Steel
Deflection @ Load
19 mm
End Type
Machine Hook
Finish
Corrosion Inhibitor
Elastic Limit
278 4/5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0900800082M
Zoro #
G212929899
UPC #
-
Country of Origin
China

Dimensions

Extended Length
278.8 mm
Free Length
82.1 mm
Wire Diameter
0.8 mm
Outside Diameter
9 mm
Hook Length
9 mm

Details

Material
Carbon Steel
Item
Extension Spring
Deflection @ Load
19 mm
End Type
Machine Hook
Finish
Corrosion Inhibitor
Elastic Limit
278 4/5 mm
System of Measurement
Metric
Standards
ISO 9001
Hook Configuration
Extended
Initial Tension
2 N
Product Type
Extension Spring
Spring Rate
0.09 N/mm
Series
HM090
Color
Dark Gray

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.