Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32240

  • Zoro # G501797314


product price: $13.45
/pk 2, $6.73/ea
Sold in multiples of 14 for $188.30

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
12 mm
Wire Dia.
1.8 mm
Spring Rate (Lbs./In.)
0.68 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32240
Zoro #
G501797314
UPC #
-
Country of Origin
China

Dimensions

Overall Length
290 mm
Outside Dia.
12 mm
Wire Dia.
1.8 mm
Outside Diameter
12 mm
Extended Length
465 mm
Wire Diameter
1.8 mm
Free Length
290 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.68 N/mm
Load (Lbs.)
31.7 lb
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
4.95 lb
Deflection @ Load
175 mm
Item
Extension Spring
End Type
Full Twist Loop
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
0.68 N/mm
System of Measurement
Metric
Initial Tension
4.95 lbf
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.