Extension Spring, Carbon Steel

  • Mfr # E17502077500M

  • Zoro # G501915657


product price:  $18.35
/ea
Sold in multiples of 12 for $220.20

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
34.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E17502077500M
Zoro #
G501915657
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Extended Length
11 13/16 in
Free Length
7 1/2 in
Wire Diameter
0.207 in
Outside Diameter
1.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
34.2 lb/in
Finish
Oil
Initial Tension (Lbs.)
14.59 lb
Deflection @ Load
4.32 in
Load (Lbs.)
162.17 lb
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension
14.59 lbf
Spring Rate
34.2 lb/in
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Hook Configuration
No Hook
System of Measurement
Inch

Description

Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.