Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E03600581000M
Zoro # G501915473
Sold in multiples of 4 for $133.56
$133.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.058 in
- Spring Rate (Lbs./In.) 84.5 lb/in
Product Information
- Brand Spec
- MFR # E03600581000M
- Zoro # G501915473
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.058 in |
Details
Description
Extension Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 112L Shackle Padlock (3KALF-3210)
- MARLBORO 3/4" W x 4-3/16" H Mill Stainless Steel Weld-On Hinge (4PPU3)
- ZORO SELECT O-Ring, Dash 441, Buna N, 0.27 In., PK2 (U38801.025.0700)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS712)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZX9)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/4 OAL, PK6 (1NAN3)
- MTD Spring-Extension (732-0716D)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK7)
- Spec Extension Springs